Straight pipe connector
Straight pipe connector
FITT-CLS-PIPESOCKET-SR-D6-L30MM
Art.-no. 0884600051
EAN 4038898873426
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For connection to cutting-ring fittings
Datasheets(X)
![]() | |
Suitable for hose external diameter | 6 mm |
Width across flats (SW) | 10 mm |
Length (L) | 30 mm |
Material | Steel |
Surface | Zinc plated yellow |
