Straight metric VDE single open-end wrench
VDE single open-end wrench 1C insulation
OPNENDWRNCH-VDE-WS14-1000V
Art.-no. 0715002414
EAN 4065746395403
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Surface | VDE insulated |
Width across flats (A) | 14 mm |
External dimension of wrench head (B) | 34 mm |
Handle diameter (C) | 23 mm |
Length (L1) | 154 mm |
Handle length (L2) | 97 mm |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 7446 |
