Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Straight grinder GSL 950-E POWER - SRGRIND-EL-(GSL950-E POWER)
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/0ec2juVwDBU

Straight grinder GSL 950-E POWER - SRGRIND-EL-(GSL950-E POWER) - 1

Straight grinder GSL 950-E POWER

Straight grinder GSL 950-E POWER
SRGRIND-EL-(GSL950-E POWER)
GSL950-E POWER

Art.-no. 07025220

EAN 4050641864840

-,--
price per selected packing unit
| Individual prices for customers after login
Straight grinder GSL 950-E POWER

Art.-no. 07025220

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The geared high-power model with long neck and planetary gear unit for machining surfaces

High torque at optimum, constant speed


Planetary gear unit



Easy tool change with spindle stop


Block the gear with the push of a button and change the tool without a second key.



For use in hard-to-reach areas


Lightweight collar design (conical shape)



Comfortable and safe working


Removable rubber cap and additional handle



Safety cut-out


If the tool blocks, the power supply is interrupted immediately



Restart protection


To prevent an accidental restart of the tool



Thermal overload protection


Cut-out carbon brushes for protecting the motor



Long service life


Insensitive to dust with coated field coil and winding protective grille.



Drive for flexible shaft



Suitable for clamping frame

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For grinding work

Nominal voltage

230 V/AC

Power input

950 W

Power output

510 W

Min./max. idle speed

2500-8700 rpm

Collet chuck diameter

6 mm

Clamping neck diameter

43 mm

Weight of machine

2 kg

Cable length

4 m

Straight grinder GSL 950-E POWER including:
1 x
Collet chuck for straight grinder

COLLET-F.SRGRIND-D6MM

Description:
6 mm
For holding the tool on straight grinders
Quantity: 1 x
Wrench
1 x
Wrench

SP-OPEN-ENDED SPANNER

Quantity: 1 x
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
1 x
Protective rubber cap

SP-RUBER-PROTECTION-CAP-

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Collet chuck for straight grinder

COLLET-F.SRGRIND-D3MM

For holding the tool on straight grinders
x 1 pcs
Collet chuck for straight grinder

COLLET-F.SRGRIND-D6MM

For holding the tool on straight grinders
x 1 pcs
Collet chuck for straight grinder

COLLET-F.SRGRIND-D8MM

For holding the tool on straight grinders
x 1 pcs
Tensioning frame for straight grinder

TENSFRM-F.SRGRIND

For working with a flexible shaft
x 1 pcs
Flexible shaft for straight grinder

SHFT-FLEXIBLE-1,3M

For driving the tool correctly on straight grinders
x 1 pcs
Collet chuck for flexible shaft

COLLET-F.FLEXSHFT-D3MM

For mounting the flexible shaft on straight grinders
x 1 pcs
Collet chuck for flexible shaft

COLLET-F.FLEXSHFT-D6MM

For mounting the flexible shaft on straight grinders
x 1 pcs
Collet chuck for flexible shaft

COLLET-F.FLEXSHFT-D8MM

For mounting the flexible shaft on straight grinders
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information