Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Straight connector for central lubrication units

Straight connector
FITT-CLS-FITTING-STRAIGHT-CON-D6MM

Art.-no. 0884606100

EAN 4038898873129

-,--
price per selected packing unit
| Individual prices for customers after login
Straight connector for central lubrication units

Art.-no. 0884606100

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The screw-in threads are tapered and thus self-sealing.

  • The size of screw-in thread depends on the lubrication point/manifold point.
Notice

The connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the repair of a defective line

Suitable for hose external diameter

6 mm

Width across flats (SW)

11 mm

Width across flats 2 (SW2)

12 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information