Straight bulkhead fitting For pneumatic brake systems
Straight bulkhead screw joint
BULKHDSCRJNT-SR-(A2K)-D12-M16X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Datasheets(X)
Suitable for pipe diameter | 12 mm |
Connection thread (M) | M16 x 1.5 |
Max. operating pressure | 20 bar |
Connection type | Plug-in |
Material | Steel |
Surface | Zinc plated |