Storage cabinet for personal protective equipment (PFPS)
Storage cabinet PSAgA
STRGCAB-F.FALLPROT-(PSAGA-A970)
Art.-no. 0838906970
EAN 4065233064621
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality metal cabinet for storing fall protection PPE
- Fall protection for your PPE
- High-quality metal cabinet (600 x 300 x 220 mm) for wall mounting
- Rod inside for hanging fall protection PPE
Notice
- Two keys are included in the scope of delivery
- Wall-mounting material not included in the scope of delivery
Product information
Datasheets(X)
Material | Structural steel, 1.0037 |
Length | 600 mm |
Width | 300 mm |
Depth | 220 mm |
Weight | 7.2 kg |