Storage box with cover
Storage box with lid
STRGBOX-PLA-EMPTY-RED-400X300X270
Art.-no. 0955903680
EAN 4011231872744
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Load capacity up to max. 40 kg
- Max. stack weight 500 kg
Datasheets(X)
Application example: The boxes are also suitable for transporting and storing all types of foodstuffs.
Colour | Red |
Length (L1) | 400 mm |
Width (B2) | 300 mm |
Height (H2) | 270 mm |
Internal width (B1) | 255 mm |
Internal length (L3) | 356 mm |
Height (from floor to stacking rim) | 255 mm |