Storage box W-KLT
Storage box W-KLT
STRGBOX-WKLT1.0-3215-300X200X150-BLACK
Art.-no. 1967600480
EAN 4066783961620
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Allows access to contents when stacked and provides a space-saving way of storing containers
- Impact-resistant and break-proof
- Chute material: ABS
Peripheral stack edge
Enables easy stacking
Smooth inner wall
Boxes are easy to clean
Recessed handles
For optimum grip when transporting
Reinforced bottom
High load capacity and shape retention only Box 3215 and 4315
Label Field
Label field for clear labelling of box or goods Ideal in combination with stick & go
Tipping function
Easy removal, even when stacked
Datasheets(X)
![]() | |
Size | 3215 |
Colour | Black |
Length (L1) | 299 mm |
Max. length (L2) | 385 mm |
Width (B2) | 198 mm |
Height (H2) | 147 mm |
Internal width (B1) | 166 mm |
Internal length (L3) | 247 mm |
Interior height (H1) | 115 mm |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
