Storage box W-KLT 2.0 small container XS ESD
Storage box W-KLT 2.0 XS small container ESD
W-KLT-2.0-XS-SIDE-73X111X59MM-BLACK-ESD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIRECT. SECURE. SAVES SPACE.
The new small containers W-KLT®2.0 XS, XS cross and S have the lowest volume yet in comparison to the current VDA standard-compliant Würth small-load carriers, the W-KLT®2.0.
Optionally available with lid
- Additional cover for securing in transport
- Compatible with CLIP-O-FLEX® thanks to W-KLT®CLIP mini
- ESD version
The benefits of the W-KLT 2.0 small containers for you
- Optimise your work processes in production
- Compatible with your existing W-KLT®2.0 (as a container insert)
- Eliminates superfluous journeys and saves costly time
- Occupies up to 50% less space in your workplace
- Up to 50% less contamination of goods (when using the cover)
- Optimum easy access through front flap with no cross bar
- Reliable indicator function: Flap open = container in use
Size | XS |
Colore | Black |
Internal width (B1) | 61 mm |
Internal length (L3) | 98 mm |
Interior height (H1) | 51 mm |
Werkstoff | Plastic |
Esecuzione | ESD-capable, Transverse |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt