Storage box W-KLT 2.0
Storage box W-KLT 2.0
W-KLT2.0-4315-BLUE(RAL5022)400X300X150MM
Art.-no. 1967600116
EAN 4065232934680
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- DIRECT. SECURE. CONVENIENT.
- Easy access: no cross bar
- 2-step folding mechanism
- Opens at the touch of a button
- Label area: VDA folding label
The container is available in different colours and/or with your company logo on request!
Datasheets(X)
Size | 4315 |
Colour | Night blue RAL 5022 |
Length (L1) | 396 mm |
Width (B2) | 300 mm |
Height (H2) | 147 mm |
Internal width (B1) | 275 mm |
Internal length (L3) | 371 mm |
Interior height (H1) | 115 mm |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!