Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Storage box

Storage box
STRGBOX-PLA-GR1-GREY

Art.-no. 0962211015

EAN 4047376184268

-,--
price per selected packing unit
| Individual prices for customers after login
Storage box

Art.-no. 0962211015

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils

  • Temperature-resistant from –20°C to +90°C

  • Impact-resistant and break-proof
Application area
Reinforcement ribs for excellent stability
Reinforced recessed handles
Peripheral stack edge
Cover available as an accessory
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

1

Colour

Grey

Length (L1)

489 mm

Width (B2)

304 mm

Height (H2)

185 mm

Internal width (B1)

280 mm

Height (from floor to stacking rim)

172 mm

Length (internal base) (L3)

425 mm

Material

PP - Polypropylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Divider

PRTIONELMNT-STRGBOX-SZ1-LONG

Storage boxes can be divided lengthwise or crosswise
Divider

PRTIONELMNT-STRGBOX-SZ1-SHORT

Storage boxes can be divided lengthwise or crosswise
Front flap

LID-STRGBOX-SZ1/2-FRONT

Folding label cover for storage boxes sizes 1/2/3 to protect against dust and dirt.
Identification label

LBL-STRGBOX-80X40-LOGO

Gives a clearer overview of the contents in the storage box
x 280 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information