Storage bin
Storage box
AY-STRGCASE-LKR-VEH-MLK03
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Stackable
Corrugated bottom
Makes it easier to grip small parts
Storage boxes with protected identification label
Oil-resistant and resistant to almost all acids and alkali
Made of recyclable and rugged polypropylene
Temperature resistant from -20°C to +75°C
Partition walls available as an accessory
Datasheets(X)
Type description | MLK03 |
Width | 132 mm |
Height | 100 mm |
Depth | 300 mm |
Product weight (per item) | 0.260 kg |
Colour | Black |
Material | PP - Polypropylene |