Storage basket 45°, set of 2
Storage basket for VS SUB side 150 mm 45°
STRGBSKT-FLRCPBRDPULOUT-PR-45DGR-R-150MM
Art.-no. 0684901165
EAN 4058794512892
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be individually fitted to the frame of the extension
- Simple clip installation
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Cage version | Premea |
Material | Steel / wood |
Surface | Chrome plated |
Colour of base | White |
Suitable for cabinet width | 150 mm |
Overlay | Right |
Number of baskets | 2 |
Width (B) | 89 mm |
Height (H) | 84 mm |
Depth (T) | 460 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
