Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stop recess connector set for HAWA-Concepta III pivot sliding door fitting

Connector set for parking pocket HAWA-Concepta III
CONNECTOR-SET-PARKING-POCKET-CONCEPTA3

Art.-no. 0684705324

EAN 4068362121159

-,--
price per selected packing unit
| Individual prices for customers after login
Stop recess connector set for HAWA-Concepta III pivot sliding door fitting

Art.-no. 0684705324

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For connecting the external side of the stop recess to the cabinet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel/aluminium/plastic

Suitable for min. door thickness

18 mm

Suitable for max. door thickness

26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information