Stool, height-adjustable
Stool height adjustable HA1
REVOLVCHR-ADJUSTABLE_RAL7021
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shaped sheet steel
- Riveted legs and crossbars
- Round beech seat
Datasheets(X)
Type description | HA1 |
Min./max. height | 450-570 mm |
Colour | Black grey RAL 7021 |
Material of seating | Beech |
Seat diameter | 350 mm |
Material | Sheet steel |
Surface | Powder-coated |