Stool H2
Three-legged stool H2
STL-WRKSHP-3LEG-H600MM
Art.-no. 0957270002
EAN 4038898498308
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shaped sheet steel
- Riveted legs and crossbars
- Round beech seat
Datasheets(X)
Type description | H2 |
Height | 600 mm |
Surface | Powder-coated |
Colour | Black grey RAL 7021 |
Material of seating | Beech |
Material of frame | Steel plate |
Seat diameter | 350 mm |