Stirrup handle on outer plate
Bow handle AL on outer plate with PZ punch
DH-ALU-OUTS-BOW-CK-92-8-216-RAL9016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Best possible hold, as the long plate is invisibly attached using metric screws
- By turning the clamp, DIN R and DIN L doors can be equipped, reducing storage
- Lateral misalignment of the clamp allows for optimal ease of use
- Drill guard is located on the rear of the fitting
Square pins and inside handles must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For plastic or metal tubular frame doors, profile doors, front doors or side entrance doors.
Punched-hole | PC |
Area of application | Object area |
Suitable for | House doors |
Design | Outside plate with bow |
Distance (from handle to lock) | 92 mm |
Fire protection certified | No |
Material | Aluminium |
Hole distance | 216 mm |
Door-plate width | 36 mm |
Colour | Traffic white RAL 9016 |
Surface | Powder-coated |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Cam diameter | 10 mm |
Suitable for min./max. profile-cylinder projection | 9-13 mm |
Door-plate length | 245 mm |
Label thickness | 10 mm |
Handle height inc. rosette/ label | 71 mm |
Grip height inc. rosette/label | 71 mm |
Knob/handle plate/loop handle | Solid |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!