Stirrup handle
Bow handle steel
HNDL-BOWTYP-ST-(CR)-POLISHED-8X64MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Length (L) | 72 mm |
Height (H) | 30 mm |
Diameter (D) | 8 mm |
Dimension between axes (A) | 64 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!