Stirrup clasp for round eyelets with dia. 36/40 mm and 42 x 22 mm oval eyelets, octagonal base plate
Stirrup clasp rd eye D36/40, oval eye 42x22 oct.
PIN-BAIL-(A2K)-(DISC-OCTAGONAL)-H30MM
Art.-no. 0880801
EAN 4011231809740
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length of stirrup piece (H) | 30 mm |
Bracket width (B) | 20 mm |
Length (L) | 65 mm |
Width (A) | 40 mm |
Hole distance | 51 mm |
Diameter of hole | 5 mm |
Material | Steel |
Design | Octagonal base plate |
Surface | Zinc plated |
