Stirrup clasp For round eyelets with dia. 40 mm and 42 x 22 mm oval eyelets, curved clip
Stirrup clasp round eye D40, oval eye 42x22 bent
PIN-BAIL-BOW-(A2K)-H30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length of stirrup piece (H) | 30 mm |
Bracket width (B) | 28 mm |
Length (L) | 76 mm |
Width (A) | 15 mm |
Hole distance | 55 mm |
Diameter of hole | 5 mm |
Material | Steel |
Design | Curved hoop |
Surface | Zinc plated |