Stirring spoon
Stirring spoon
RUERLOEFFEL-KL-BLA-D31MM-L890MM-WEISS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Available in different blade sizes and shaft lengths
Suitable for different pot and barrel sizes
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in autoclaves (different temperatures)
Large drop-shaped hanger
For easy hanging and cleaning
Free from phthalates and bisphenol A
The stirring spoon can be used to stir ingredients in large and small pots/barrels.
Colour | White |
Material | PA - Polyamide |
Length | 890 mm |
Width | 160 mm |
Height | 33 mm |
Min./max. temperature resistance | -20 to 175 °C |
Product weight (per item) | 0.920 g |
Datasheets (0)
Certificates/ Documents (0)