Sticker, electric vehicle accident
Sticker E-mobility crashed car
INFOSIGN-WRKPLCE-(E-MOBILITY)-SA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Unique warning symbols prevent confusion
- Warning of dangerous voltage
- Electric vehicle accident
- No unauthorised access
Good resistance to moisture
Simple removal thanks to split silicone paper on the back
Datasheets(X)
E.g. in workshops, towing services, e-mobility, etc.
Length | 115 mm |
Width | 280 mm |
Material thickness | 0.1 mm |
Material | Vinyl |
Colour | 0 - not applicable |
Shelf life from production | 24 Month |
Product weight (per item) | 9.400 g |