Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stepped tommy bar

Stepped tommy bar
STEPTOMYBAR-(WS6-15)

Art.-no. 071424615

EAN 4011231713252

-,--
price per selected packing unit
| Individual prices for customers after login
Stepped tommy bar

Art.-no. 071424615

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stepped for double socket wrench
  • Material: Chrome-vanadium steel

  • Surface: Polished chromium-plated

  • Based on DIN 900
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. width across flats

6-15 mm

Length (L)

180 mm

Nominal diameter of the tommy bar

3 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information