Stepped lever Made of shatter-proof and impact-resistant special plastic
Stepped lever
STEPLEVR-LEVRTL-BDYWRK-280X70X20MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For adjusting and aligning doors, boots etc.
- Non-slip surface prevents inadvertent slippage.
- Light for fatigue-free working.
Longueur | 280 mm |
Largeur | 70 mm |
Hauteur | 20 mm |
Matière | Special plastics |
Datasheets (0)
Certificates/ Documents (0)