Stepped bars
Stepped beam
STEPBM-F.STRGSHLF-1285X70
Art.-no. 0957589076
EAN 4056807753225
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stepped bars can be used as a longitudinal traverse in zinc-plated design f
- Easy positioning with three hook tabs (mountable without tools)
Datasheets(X)
Depending on the length, the stepped bars can be used for tire racks or garage racks.
Hang the stepped bars with the hook tabs at the desired height in the frame support and secure the shelves with the supplied locking pins.
Length | 1285 mm |
Height | 70 mm |
Material | Sheet steel |
Surface | Zinc plated |
Number of pieces | 1 Pair |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!