Stepped bar For large-compartment boltless rack
Stepped beam for large-shelf boltless rack
STEPBM-(F.LARSHLF-BLTLRCK)-1690MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stepped bars as a longitudinal traverse in galvanised design
- Easy positioning with three hook tabs (mountable without tools)
Hang the stepped bars with the hook tabs at the desired height in the frame support and secure the shelves with the supplied locking pins.
Width | 1690 mm |
Height | 70 mm |
Material | Sheet steel |
Surface | Zinc plated |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt