Aluminium step stool
Ladder step
LDRSTEP-ALU-2X2STEP
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/17944488.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/23532792.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12553857.jpg)
Register now and access more than 125,000 products
- The extra-large, grooved standing platform ensures safe and comfortable working
- Accessible from both sides; can be folded away
- Can be expanded with another ladder step and up to two Würth telescopic planks next to each other to form a large working platform
- The small gap in the platform acts as a "handle" for carrying to ensure fingers aren't crushed, or also as a hook-in point for the Würth telescopic plank
- 85 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure stepping safety
- Strut/rung connection with special rivets and additional reinforcement struts ensure a high level of robustness and good torsional rigidity
- Very good deflection stability, as steps and strut are manufactured from extruded aluminium
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of steps (including platform) | 2 x 2 |
Length | 0.52 m |
Width (bottom)/width (top) | 0.65/0.61 m |
Rail dimensions | 85.8 mm x 20.5 mm |
Step distance | 185 mm |
Step depth | 85 mm |
Stand area according to TRBS 2121-2 | Yes |
Platform height | 0.37 m |
Platform dimension | 39 x 61 cm |
Stride length | 0.71 m |
Load capacity | 150 kg |
Stand height | 0.37 m |
Working height | 1.87 m |
Reaching height | 2.37 m |
Transport dimension | 0.52 x 0.65 x 0.35 m |
Weight | 7.2 kg |
Standards | EN 14183 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!