Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Step kit/step kit Plus

Stair way set for Tower/Tower Plus
STRWY-SET-(F.SCFLD-TOWERPLUS)

Art.-no. 0962940731

EAN 4065746648578

-,--
price per selected packing unit
| Individual prices for customers after login
Step kit/step kit Plus

Art.-no. 0962940731

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extension set for safe use of the Tower/Tower Plus on the staircase
  • Mounting frame with access for ascending

  • Includes spindle set with caps for easy, quick replacement of mounted castors

  • Height-adjustable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

Tower Plus

Weight

22.65 kg

Step kit/step kit Plus including:
1 x
Access frame for step kit/step kit Plus

WALKTHRGFRM-F.STRSET

Quantity: 1 x
1 x
Mounting frame for step kit/step kit Plus

MNTFRM-F.STRSET

Quantity: 1 x
2 x
Support tube for step kit/step kit Plus

SPRTPIP-F.STRSET

Quantity: 2 x
4 x
Spindle with cap for step kit/step kit Plus

SPNDL-F.STRSET-W.CAP

Quantity: 4 x
2 x
Diagonal strut for step kit Plus

STRUT-DIAG-F.STRSET

Quantity: 2 x
2 x
Cam buckle strap one piece

STRP-CAMBCKL-1PCS-LC250-W25MM-L1,2M

Description:
Length: 1.2 m
For small to medium loads
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information