Steering roller With rotatable set screw
Swivel machinery castor with rotatable set screw
SWIVMACSTR-THRPIN-D60-50KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hub with plain bearing
- Material: Abrasion-resistant grey rubber
- Polyamide 6 core with thread protection
- Galvanised steel bracket
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Roll diameter (D) | 60 mm |
Load capacity | 50 kg |
Height (H) | 82 mm |
Roll width (L) | 24 mm |
Bolt hole depth (R) | 21 mm |
Min. temperature conditions | -5 °C |
Thread type x nominal diameter (C) | M12 |
Thread length (metric thread) (F) | 25 mm |
Turntable diameter (G) | 41 mm |
Max. temperature conditions | 40 °C |