Steering roller
Castor, solid rubber (traceless)
CSTR-F.TRAN-SOLIDRBR-TRL-160MM
Art.-no. 0962400420
EAN 4058794289442
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Wheel diameter | 160 mm |
Material of wheel | TPE |
Wheel width | 40 mm |
Design | With brake, roller bearing (trackless) |
Adapter diameter | 105/75 mm |
Colour | Blue grey |
Material of tyre | TPE |