Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Steel zinc plated AW

Steel zinc plated AW
SCR-CUPL-RW20-(A2K)-4,8X130

Art.-no. 0185548130
EAN 4099618072697

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.8 mm

Length (l1)

130 mm

Thread length (thread for woodwork) (lg)

60 mm

Head diameter (dk)

10 mm

Internal drive

RW20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information