Steel square With stop
Steel square with stop, DIN 7168
TRYSQUAR-4036-150X100MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Zinc-plated design for corrosion protection
- Exact angle dimensions in accordance with DIN 7168 m for precise working
- Robust and durable thanks to the use of high-quality steel
- Practical shape and low weight
- Available in various sizes
Datasheets(X)
The locksmith's angle is an indispensable tool for various applications such as in metalworking, woodworking, workshop environments and construction
Thickness (B1) | 5 mm |
Width (B) | 30 mm |
Long-limb dimension (L1) | 150 mm |
Short-limb dimension (L2) | 100 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!