Steel slot nut with colour-coded spring ball
Slot nut with spring ball steel Colour
SLNUT-ST-(ZN)-BLACK-M8-22X17X9,6MM
Art.-no. 4952600408
EAN 4068362233715
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Colour coding for maximum clarity
- Fast identification of slot nut (metric thread) and coloured recessed handle
- Reduced assembly times and minimised sources of error through colour coding
- Suitable for groove widths of 8 mm, ideal for precise and stable connections
- Galvanised surface ensures optimum corrosion protection and durability
- Made of steel, offers high strength
- RoHS-compliant
- Compatible with profile type I, for versatile use in a wide range of applications
Green spring ball = M3
Blue spring ball = M4
Yellow spring ball = M5
Red spring ball = M6
Black spring ball = M8
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 8 mm |
Thread type x nominal diameter (M) | M8 |
Length (l1) | 22 mm |
Width (b1) | 17 mm |
Height (h1) | 9.6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | Heavy-duty design, With bar, With black spring ball (M8) |
