Steel nail with riveted washer and discontinuous longitudinal corrugation
Steel nail with riveted disc
NL-WSHHD-3,5X40
Art.-no. 047835 40
EAN 4011231408271
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No pre-drilling
- No searching for joints
Datasheets(X)
Directly into stone, concrete, masonry, studwork, hardwood and much more
For attaching metal sheets to concrete and brick, attaching roof panels, façade panelling, attaching gutter brackets, nailing into oak timber and all kinds of cladding.
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 40 mm |
Head diameter | 15 mm |
Washer diameter | 15 mm |
Material | Steel |
Surface | Plain |
Head type | Round washer head |
Weight of content | 1 kg |
RoHS-compliant | Yes |
