Steel nail
Nail steel zinc plated countersunk head
NL-CS-(A2K)-3,5X50
Art.-no. 047823550
EAN 4011231408134
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Firing bolt quality
Bainitically hardened, therefore exceptionally hard yet also tough and elastic.
The harder the wall, the shorter the nail. The softer the surface, the longer the nail.
Datasheets(X)
High-carbon steel nails are used to secure metal sheets, fibre board, formwork wooden slats etc. on masonry and concrete of limited and medium hardness.
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 50 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Countersunk head |
Weight of content | 0.37 kg |
RoHS-compliant | Yes |
