Steel measuring ruler Made of stainless, flexible steel
Steel rule stainless steel A2
STRULE-A2-L500MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hard-rolled, spring steel with matt-stained surface
No corrosion and long service life
Scale etched in black
Allows simple, precise reading
According to EEC precision class II
Datasheets(X)
Length of tape (L) | 500 mm |
Width of band (B) | 18 mm |
Thickness of tape (S) | 0.5 mm |
Scale marking on top edge (length) | 0.5 mm |
Scale marking on bottom edge (length) | 0.5 mm |