Steel enclosed tape measure With 3:1 crank ratio for retracting the tape three times faster
Steel enclosed tape measure
MSRETPE-ST-CAPSULE-L10M
Art.-no.
0714641601
EAN 4062856363841
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Painted white with millimetre pitch and metre markers
- High abrasion resistance and long service life thanks to the tape's special coating
- The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
- Must be lined up flush, e.g. to a table edge, using the folding plastic anchor
- End of tape B
- Accuracy class 2
Product information
Datasheets(X)
Length of tape (L) | 10 m |
Width of band (B) | 13 mm |
Accuracy class | II |