Steel door spindle For nylon door handles, diameter 20 mm
Steel door spindle f. nylon door handle, dia. 20mm
AY-CHPIN-DRFRN-NYLON-THR8-D20-8X100
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Mounting accessories for nylon door handles.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Suitable for apartment entrance doors.
![]() | |
Suitable for door handle | DH Nylon |
Material | Steel |
Surface | Zinc plated |
Suitable for min./max. door thickness | 66-75 mm |
Square size | 8 mm |
Length (L) | 100 mm |
DIN direction | DIN R/L |