Steel door spindle 8 mm with M12 threaded roller and eccentric drill hole
Change pin with screw and front-end bore
CHPIN-F.DRFRN-THR12-ST-(ZN)-8X90
Art.-no. 0688195690
EAN 4053479307169
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The steel door spindles are used to connect the knob, button and door handle
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For apartment entrance doors.
The grub screw drills a hole in the square spindle, no slipping.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (L) | 90 mm |
Square size | 8 mm |
DIN direction | DIN R/L |
