Steel door solid spindle 9 mm with M8 thread
Steel door/solid spindle w thr roller
SPNDL-F.DRFRN-THR8-ST-(ZN)-9X90MM
Art.-no. 0688192490
EAN 4053479306711
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The steel door spindles are used to connect the button, knob and door handle on a fire or noise protection door
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (L) | 90 mm |
Square size | 9 mm |
DIN direction | DIN R/L |
Standards | DIN 18273 |
