Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Steel cylinder trolley For transporting two steel cylinders

Steel cylinder trolley
STCYLTRLY-SOLIDRBR-2X50LTR

Art.-no. 0962400133
EAN 4048539459605

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • With integrated quivers for welding wire

  • Permanently welded steel construction

  • Steel tube Ø 33.7 x 2 mm

  • Base plate made from 4 mm thick sheet steel with edging on three sides

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries

  • Chain guard prevents cylinders from tipping over
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min. bottle size

40 l

Suitable for max. bottle size

50 l

Suitable for min./max. bottle diameter

210-250 mm

Material of wheel

Solid rubber

Load capacity

200 kg

Width

840 mm

Depth

870 mm

Height

1280 mm

Pipe diameter

33.7 mm

Pipe-wall thickness

2 mm

Wheel diameter

400 mm

Wheel width

80 mm

Toe plate thickness

4 mm

Material of push cart scoop

Steel plate

Spare parts for this product:
Solid rubber wheel With plastic rim for steel cylinder rollers

RBRWHL-F.TRAN-W.STRIM-400MM-BS25MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information