Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Steel bottle roller For transporting one steel cylinder

Steel bottle roller
STCYLTRLY-SOLIDRBR-1X50LTR

Art.-no. 0962400131
EAN 4048539433353
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
  • Permanently welded steel construction

  • Steel tube Ø 26.9 x 1.75 mm

  • Base plate made from 4 mm thick sheet steel with edging on 3 sides

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries

  • Chain guard prevents cylinders from tipping over
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min. bottle size

40 l

Suitable for max. bottle size

50 l

Suitable for min./max. bottle diameter

210-250 mm

Material of wheel

Solid rubber

Load capacity

100 kg

Width

460 mm

Depth

450 mm

Height

1200 mm

Pipe diameter

26.9 mm

Pipe-wall thickness

1.75 mm

Wheel diameter

200 mm

Wheel width

50 mm

Toe plate thickness

4 mm

Material of push cart scoop

Steel plate

Spare parts for this product:
Solid rubber wheel With plastic rim for steel cylinder rollers

RBRWHL-F.TRAN-200MM-BS20MM

x 1 pcs
Pneumatic wheel With steel rim for steel cylinder and drum trucks

PNWHL-F.TRAN-W.STRIM-200X50MM