Steel automatic connector cutting sleeve
Automatic connector cutting sleeve steel
CON-WAPS-AUTM-ST-SLOT8-12X31MM
Art.-no. 4952600388
EAN 4099618923395
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Efficient and stable connection of aluminium profiles without additional processing
- External self-tapping thread and internal thread for quick installation
Datasheets(X)
Profile type | I |
Suitable for flute width (N) | 8 mm |
Diameter of the connector (d1) | 12 mm |
Length (l1) | 31 mm |
Width across flats 2 | 6 mm |
Material | Steel |
Surface | Zinc plated |
Design | With female thread, With male thread |
RoHS-compliant | Yes |