Steel automatic butt connector cutting sleeve
Automatic butt connector cutting sleeve steel
CON-WAPS-BUTTCON-AUTM-ST-SLOT8-12X31MM
Art.-no. 4952600386
EAN 4099618923401
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Efficient and fast connection of aluminium profiles without additional processing
- Self-tapping thread on the outside and through hole on the inside for easy and secure installation
- Electrostatic discharging (ESD)
Datasheets(X)
Profile type | I |
Suitable for flute width (N) | 8 mm |
Diameter of the connector (d1) | 12 mm |
Length (l1) | 31 mm |
Width across flats 2 | 6 mm |
Material | Steel |
Surface | Zinc plated |
Design | ESD-capable, With male thread, With through-hole |
RoHS-compliant | Yes |