Steel U-bolt DIN 3570, zinc plated steel
DIN 3570 zinc plated steel
UBLT-DIN3570-(A2K)-A-M12-NW65
Art.-no. 5172565
EAN 4046777707663
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter of pipe (ØD) | 76.1 mm |
Height (H) | 125 mm |
Thread diameter (G) | 12 mm |
Thread length (LG) | 50 mm |
Bracket width (LA) | 82 mm |
Surface | Zinc plated |
Material | Steel |