Steel U-bolt DIN 3570, A4 stainless steel, plain
UBLT-DIN3570-A4-A-M12-NW80
Art.-no. 5172480
EAN 4046777707526
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter of pipe (ØD) | 88.9 mm |
Height (H) | 138 mm |
Thread diameter (G) | 12 mm |
Thread length (LG) | 50 mm |
Bracket width (LA) | 94 mm |
Surface | Plain |
Material | Stainless steel A4 |