Steel U-bolt DIN 3570, A4 stainless steel, plain
DIN 3570 bare stainless steel A4
UBLT-DIN3570-A4-A-M12-NW65
Art.-no. 5172465
EAN 4046777707519
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter of pipe (ØD) | 76.1 mm |
Height (H) | 125 mm |
Thread diameter (G) | 12 mm |
Thread length (LG) | 50 mm |
Bracket width (LA) | 82 mm |
Surface | Plain |
Material | Stainless steel A4 |