Stationary platform
Stationary platform
STAPLTFORM-F.LDR
Art.-no. 0962931916
EAN 4062856041701
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Foldable and can thus remain on the ladder without disrupting transport or storage
- Large, grooved platform ensures a comfortable and secure footing
- Due to assembly using hinge screws, the platform is firmly connected to the ladder and can still be mounted at another point of the ladder if required
- Fits on all Würth aluminium ladders (not on wooden ladders)
Datasheets(X)
Material | Aluminium |
Width | 260 mm |
Depth | 265 mm |
Stand area according to TRBS 2121-2 | Yes |
Max. loading weight | 150 kg |
For rung dimension | 28 x 28 mm |
For rung distance | 280 - 285 mm |
Weight | 1.2 kg |