Static mixing tube
Static mixing tube adhesives
STATSTATMIXTUB-ADH-2C
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Werkstoff | PP - Polypropylene |
Colore | Red |
Länge | 74 mm |
Product weight (per item) | 2.280 g |
Number of pieces | 25 PCS |
Datasheets (0)
Certificates/ Documents (0)