Static mixing tube
Static mixing tube for 2C-PUR
STATMIXTUB-ADH-(F. 2-PART PUR)
Art.-no. 089213520
EAN 4046777218138
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Short, static mixing nozzle specially designed for cartridges of 2-component PUR adhesive
- Rapid dosing
- Reduced adhesive consumption as less residue remains in the mixing nozzle
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Material | PP - Polypropylene |
Colour | Yellow, White |
Length | 231 mm |
Product weight (per item) | 16.200 g |